Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ CutBan™ Stockinette Cut-Resistant Sleeves
Click to view available options
Length (English):
12 in.
18 in.
22 in.
Length (Metric):
30.4 cm
45.7 cm
55.8 cm
Specifications
Specifications
| Construction | 2-ply, tubular knitting with high tenacity filament Yarn |
| Material | Yarn |
| Color | Black |
| Cuff Style | Knit |
| For Use With (Application) | Metal handling, automotive, Metal fabrication |
| Length (English) | 18 in. |
| Length (Metric) | 45.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction