Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Dexterity™ Cut-Resistant String Knit Gloves, Nitrile Coating
Click to view available options
Size:
6
7
8
9
11
Description
- Combination of Kevlar™ and composite filament fiber provides 360° cut protection
- Nitrile palm coating offers secure dry grip and durability
- Ergonomically designed for unsurpassed comfort and dexterity
- Cut, abrasion and puncture resistant
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Nitrile Foam |
Color | Cream, Black |
Cut Resistance Rating | ANSI A3 |
Material | Dexterity |
Product Type | Cut-resistant Gloves |
Size | 7 |
For Use With (Application) | Automotive, light metal stamping, small parts handling, maintenance jobs, HVAC, glass |
Glove Cuff Style | Knit |
Model | S13KFNT/7 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction