Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Emerald CX™ Aramid Fiber Composite Knit Gloves, Micropore Nitrile Coating
Click to view available options
Size:
6
7
8
9
10
11
Description
- 13-gauge blend of aramid fiber and stainless steel
- Micropore nitrile palm coating does not absorb oils and liquids so hands stay dry
- Craters act like tiny suction cups to improve grip in wet and oily conditions
- Nitrile thumb crotch reinforcement to reduce wear in critical areas
- Touchscreen compatible
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Microporous Nitrile |
Color | Gray, Black |
Cut Resistance Rating | ANSI A4 |
Material | Aramid Fiber, Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | 9 |
For Use With (Application) | Handling sharp, Oily Metal parts, circuit boards, automotive, Metal fabrication, assembly, sheet Metal work, Metal stamping, small parts handling, Glass manufacturing, window manufacturing |
Glove Cuff Style | Knit |
Model | S13CXPNT/9 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction