Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Emerald CX™ Nylon/Stainless Steel Cut-Resistant Gloves, Foam Nitrile Coating
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Combination of nylon and fine-gauge steel
- 13-gauge; cut, abrasion and puncture resistant
- Extra-long knit wrists protect wrists, keep gloves fitting comfortably
- Lint-free nylon is lightweight and tough for better dexterity
- Good touch sensitivity
- Ideal for handling sharp steel or glass
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coating Material | Nitrile Foam |
Color | Black |
Cut Resistance Rating | ANSI A2 |
Material | Nylon, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | 10 |
For Use With (Application) | HVAC, automotive, sharp Steel, Glass, Metal fabrication, light Metal stamping |
Glove Cuff Style | Knit |
Model | S13KBFNT/10 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction