Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Emerald CX™ Nylon/Stainless Steel Knit Cut-Resistant Gloves
Click to view available options
Size:
5
6
7
8
9
10
11
12
Description
- Combination of nylon and fine-gauge steel
- Lint-free nylon is lightweight and tough for better dexterity
- Comfortable with touch sensitivity
- Polyurethane palm coating provides secure grip and tactile feel
- Ideal for glass handling, non-marring gloves will not leave residue, smudges or fingerprints
- Extra-long knit wrists provide extra protection
- Touchscreen compatible
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A2 |
Material | Nylon, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | 7 |
For Use With (Application) | HVAC, automotive, sharp Steel, Glass, Metal fabrication, light Metal stamping |
Glove Cuff Style | Knit |
Model | S13KBPU/7 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction