Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Superior Touch™ Dyneema™ Gloves, Polyurethane Coating
Click to view available options
Size:
5
6
7
8
9
10
11
12
Description
- Polyurethane palm coating is excellent for a 'tacky' grip in dry conditions
- Lint-free continuous filament yarn
- High dexterity and flexibility
- Gloves are washable and can be bleached, at cold temperatures
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | 5 |
| For Use With (Application) | Sharp steel, HVAC, glass metal fabrication, circuit boards, automotive |
| Glove Cuff Style | Knit |
| Model | S13SXGPUQ/5 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction