Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ TenActiv™ String Knit Cut-Resistant Gloves, Foam Nitrile Coating
Click to view available options
Size:
6
7
9
10
11
12
Description
- TenActiv™ yarn is comfortable, breathable and will not absorb sweat/moisture
- 13-gauge knit offers great balance between high dexterity and high abrasion resistance
- Foam nitrile palm coating provides good grip for lightly oiled parts
- Nitrile thumb crotch reinforcement to reduce wear in critical areas
- Touch screen compatible
- ASTM ANSI Cut Level 4
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Nitrile Foam |
| Color | Black |
| Cut Resistance Rating | ANSI A2 |
| Material | Composite Fiber |
| Product Type | Cut-resistant Gloves |
| Size | 11 |
| For Use With (Application) | Handling sharp objects, Glass plants, construction, automotive industry, aerospace industry, Metal fabrication, Metal stamping |
| Glove Cuff Style | Knit |
| Model | STAFGFNT/11 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction