Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Superior Glove™ Superior Touch™ Cleanroom Processed Cut-Resistant Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
Dyneema™ fiber gloves with polyurethane coated palms are clean processed and ideal for sharp steel, glass, food and circuit board applications.
- Dyneema™ is lint-free and provides cut and abrasion resistance
- Polyurethane coated palm provides secure grip in wet and oily conditions
- Form fitting, breathable and flexible
- Ergonomically shaped
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A2 |
| Material | Dyneema |
| Product Type | Cut-resistant Gloves |
| Size | 8 |
| For Use With (Application) | Sharp steel, glass, circuit boards, food applications |
| Glove Cuff Style | Knit |
| Model | CS13SXPUQ-8 |
| Puncture Rating | ANSI/ISEA 105-16 Level 3 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction