Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Superose™ 6 Increase Columns

Catalog No. 45003211
Click to view available options
Diameter (Metric) Inner:
3.2 mm
5 mm
10 mm
Height (Metric):
150 mm
300 mm

High-resolution size-exclusion chromatography for studying large proteins and complexes. Cytiva Lifescience™ Superose™ 6 Increase Columns delivers high quality in size exclusion chromatography (SEC).

Superose™ 6 Increase pre-packed columns deliver the quality and high resolution in size exclusion chromatography (SEC) — even for large proteins and aggregates.

Increased performance

  • Higher resolution than traditional Superose 6 columns
  • Wide fractionation range (Mr from 5,000 to 5,000,000)
  • Withstands high-pH cleaning

TRUSTED_SUSTAINABILITY

Specifications

Product Type Superose 6 Increase 5/150 GL
Diameter (Metric) Inner 5 mm
Height (Metric) 150 mm
Flow Rate 0.3mL/min.
Material Borosilicate glass
Ligand Type Cross-linked agarose
Max. Pressure 435 psi
pH Range 3 to 12
Particle Size 8.6μm
Support Type Polyethylene (PE) filter
Content And Storage 4° to 30° in 20% ethanol
Column Type Gel Filtration Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.