Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supershpher™ 100 RP-18 (4μm) Endcapped LiChroCART™ HPLC Cartridge

Catalog No. M1519090001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
125 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1519090001 125 mm
M1519100001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1519090001 Supplier MilliporeSigma™ Supplier No. 1519090001
Add to Cart
Add to Cart

Yields an excellent pressure/separation performance ratio. MilliporeSigma Supershpher™ 100 RP-18 (4μm) Endcapped LiChroCART™ HPLC Cartridge is a reliable, versatile spherical silica gel carrier with reversed phase properties.

TRUSTED_SUSTAINABILITY

Specifications

Column Chemistry Silica gel
Diameter (Metric) 3 mm
Length (Metric) 125 mm
Particle Size 4 μm
Pore Size 100 Å
Stationary Phase RP18
Column Type LiChroCART™ HPLC cartridge
Endcapped Yes
Technique Reverse Phase HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.