Learn More
MilliporeSigma™ Supershpher™ 100 RP-18 (4μm) Endcapped LiChroCART™ HPLC Cartridge
Shop All MilliporeSigma ProductsDescription
- Material: Stainless steel column
- Stationary Phase: RP18 (C18), endcapped
- Matrix: Fully porous spherical silica gel
- Pore Size: 100 Å
- Technique: Reversed phase HPLC
- Pressure Limit: 250 bar
- pH Range: 2 to 7.5
- Applications: HPLC, mass spectrometry (suitable)
- Compliance: Suitable for USP L1
Specifications
Specifications
| Column Format | Cartridge |
| Diameter (Metric) | 3 mm |
| Length (Metric) | 250 mm |
| Particle Size | 4 μm |
| Pore Size | 100 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Superspher |
| Packing Material | Silica Gel |
| Column Type | LiChroCART™ HPLC Cartridge |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.