Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Superslip Cover Slips

Catalog No. p-45427 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
40 mm
50 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Make your automatic cover slip machines run smoothly

  • Built-in moisture resistance
  • Excellent for use in humid environments

Order Info

Thickness: No. 1.

Specifications

Product Type Superslip Cover Slip
Shape Rectangle
Length (Metric) 50 mm
Width (Metric) 24 mm
Thickness (Metric) #1 (0.13 to 0.16 mm)
Quantity 65 pieces per 1 oz. Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.