Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek Scientific Porcelain Mortars and Pestles
GREENER_CHOICESCI_ED

Catalog No. p-4698479 Shop All Supertek Scientific Products
Click to view available options
Capacity:
18.59 oz., 550mL
3.38 oz., 100mL
9.29 oz., 275mL
Diameter (Metric) Inner:
7.5cm
10cm
12.5cm

Catalog No. S09570A

Supplier: Supertek Scientific CH11605/2

Only null left
Add to Cart
Add to Cart

Motor with spout.

Motor with spout.

  • Glazed outside except for bottom
  • Unglazed inside
  • Pestle unglazed to grinding surface

Specifications

Finish Glazed Outer, Unglazed Inner
Capacity (Metric) 100 mL
Capacity (English) 3.38 oz.
Diameter (English) Inner 2.95 in.
Diameter (Metric) Inner 7.5cm
Product Type Mortar and Pestle
Material Porcelain
For Use With (Application) Used to grind, crush and mix substances into fine powders
Includes Spout
Capacity 3.38 oz., 100mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.