Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply Support Foot
Shop All Tip Industries Inc. Products

Click to view available options
Color:
Silver
Description
- Constructed of zinc
- With set screw for fasting lattice frame rods
- Foot has 4 holes for attaching
Specifications
Specifications
Autoclavable | Not Autoclavable |
Color | Silver |
Holds | Rods (0.5 in.) |
Material | Zinc |
Sterility | Non-sterile |
For Use With (Equipment) | Lab Apparatus |
Quantity | 10/Pk |
Size | 0.5 in. |
Dimensions (L x W) | 2 x 2 in. |
Length (Metric) | 50 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction