Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Supreno™ SE SU-690 Nitrile Gloves
SCI_ED

Catalog No. S28994 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S28994 X-Large
S28996 X-Small
S28992 Small
S28993 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S28994 Supplier Ansell Supplier No. SU690XL/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Powder free, durable nitrile exam gloves offers advanced barrier protection against contaminants and is ideal for long wear times and demanding jobs.

Nitrile glove alleviates potential adverse reactions associated with natural latex protein.

  • Provides unparalleled strength, durability and comfort
  • Interior polymer coating provides easy donning
  • Textured fingers ensure consistent grip
  • Length: 9.6 in. (24 cm)
  • Fingertip thickness: 7.1 mil
  • Violet Blue
  • Lowest pinhole rates (AQL 0.65) set a new standard for protection
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Large
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Model SU-690
Length (Metric) 24.5 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.