Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Sure-Grip™ EX Pesticide Cabinets
Shop All Justrite Safety Group Products

Click to view available options
Height (English) Exterior:
44 in.
65 in.
No. of Shelves:
1
Description
- Ideal for facilities that require safe, convenient storage of pesticides, herbicides, fertilizers, flammables, and other turf-related chemicals to reduce the risk of accidental poisoning and fires
- Sturdy, double-walled 18-gauge steel construction provides a 1.5 in. (3.8cm) insulating air space with dual flame-arresting vents to help prevent the spread of flames if a fire occurs
- Liquid-tight containment sump catches incidental spills; adjustable leveling feet ensure level positioning on uneven surfaces
- Two manual doors with continuous piano hinge; three point latching and Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security.
- High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires
- Steel shelves are fitted with a corrosion-resistant polyethylene tray and adjust in 2.25 in. (5.7cm) intervals to accommodate a wide variety of container sizes
- Built-in grounding connector dissipates static electricity
- Available in 30- and 45-gallon capacities
- Distinctive green powder paint finish provides chemical resistance and long life
Certifications
FM approved.
Compliance
Meets OSHA and NFPA Code 30 requirements.
Specifications
Specifications
| Product Type | Vertical pesticide cabinet |
| Load Bearing Capacity | 55 gal. |
| Width (Metric) Exterior | 86.4 cm |
| Height (Metric) Exterior | 165.1 cm |
| Depth (Metric) Exterior | 86 cm |
| No. of Doors | 2 |
| Certifications/Compliance | FM, NFPA, OSHA |
| Width (English) Exterior | 34 in. |
| Material | Steel |
| Door Style | Manual-close |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction