Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips PROMO
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Volume (Metric):
                            
                        
                        
                            
                                0.1 to 10 μL
                            
                        
                            
                                100 to 1000 μL
                            
                        
                            
                                2 to 20 μL
                            
                        
                            
                                20 to 200 μL
                            
                        
                    Description
- Universal fit for research grade pipetters.
 - Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
 - DNase-/RNase-free; sterile tips are also pyrogen-free
 - Sterile and clear color
 - Filter eliminates aerosol cross-contamination without sealing or trapping samples
 - Tips allow for noncontaminated sample recovery
 - Not autoclavable
 
            Specifications
Specifications
| Volume (Metric) | 2 to 20 μL | 
| Filtered | Filtered | 
| Sterility | Sterile | 
| Color | Natural | 
| Autoclavable | Not Autoclavable | 
| Length (English) | 2 in. | 
| Length (Metric) | 46 mm | 
| Format | Hinged Rack | 
| Tip Style | Beveled | 
| Product Type | Aerosol Barrier Pipette Tips | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction