Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ SureOne™ Aerosol Barrier Pipette Tips PROMO
Shop All Fisherbrand Products

Click to view available options
Volume (Metric):
0.1 to 10 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Description
- Universal fit for research grade pipetters.
- Engineered for increased accuracy and are compatible with single-channel, multichannel, and electronic pipetters
- DNase-/RNase-free; sterile tips are also pyrogen-free
- Sterile and clear color
- Filter eliminates aerosol cross-contamination without sealing or trapping samples
- Tips allow for noncontaminated sample recovery
- Not autoclavable

Specifications
Specifications
Volume (Metric) | 2 to 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Natural |
Autoclavable | Not Autoclavable |
Length (English) | 2 in. |
Length (Metric) | 46 mm |
Format | Hinged Rack |
Tip Style | Beveled |
Product Type | Aerosol Barrier Pipette Tips |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction