Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ SureOne™ Filter Tip Reload Pipette Tips

Click to view available options
Volume (Metric):
0.1 to 10 μL
0.1 to 20 μL
100 to 1000 μL
30 to 300 μL
Tip Style:
Micropoint
Micropoint, Extended Length
Description
New, improved Fisherbrand SureOne Reload system offers a full line of micropoint universal fit pipet tips
Sterile and free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin and DNA
Packaging Features
- Offset wells allow filter tips to stack
- Rigid inserts are multi-channel format ensuring secure tip seal
- Lot numbered inserts for traceability also include easy to read tip volume and Fisher catalog number
- Sterile packaging with outer sleeve protects tips from contamination while refilling inserts
- Environmentally friendly reload packaging reduces plastic waste and saves space
- Blister sleeve guide rails align tip inserts for smooth and reliable transfer into the rack
- Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
- Recycle Logo molded into all rack components
- Notched clasp props lid open for autoclave venting
- Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
- Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
- Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact Clip helps prevent unnecessary contact with the tips while clipping in inserts
- Multichannel design; all inserts are 96-well format
- Robust non-pliable design provides secure seals on every tip

Specifications
Specifications
Volume (Metric) | 0.1 to 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Length (Metric) | 46 mm |
Format | Refill |
Tip Style | Micropoint |
Graduated | Yes |
Product Line | SureOne |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction