Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Large Orifice Non-Filtered Pipette Tips
GREENER_CHOICE

Catalog No. p-8313176 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1 to 200 μL
100 to 1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bulk
Bulk, Bagged
Hinged Rack
Hinged Rack Sterile

Using Fisherbrand™ Sure One™ large orifice pipette tips can help maintain the integrity of genomic DNA (gDNA) and reduce the risk of cell shearing during pipetting. With a 1.5 mm inner diameter tip orifice helps reduce shearing forces and are best suited for handling viscous or particulate solutions.

  • Large orifice, 1.5 mm inner diameter, helps reduce shearing forces
  • Low Retention, hydrophobic feature provides maximum sample recovery
  • Non-sterile products are certified to be free of RNase, DNase, DNA and Pyrogen
  • Sterilized products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden
  • Universal Fit, compatible with most popular brands of pipettor (optimal fit with Fisherbrand Elite™ pipettor)

Available bulk, rack non-sterile, rack sterile, and filtered rack sterile

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 100 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (English) 3.5 in.
Length (Metric) 8.99 cm
Clean Claims Non-Sterile products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden
Features Low Retention
Compatibility Universal Fit, fits most pipettes
Format Hinged Rack
Tip Style Genomic/Wide Orifice
Packaging 96 Tips/Rack, 960/Pk., 4800/Cs.
Product Type Non-Filtered Pipette Tip
Graduated Yes
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.