Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 11 mm Crimp Caps, Level 3 High Performance Applications
GSA_VA

Catalog No. p-7236617
Click to view available options
Septum:
PTFE/Silicone/PTFE
Silicone/PTFE
Material:
Aluminum
Aluminum, Silicone, PTFE
Magnetic Steel
Pre-slit:
No
Yes

Use Level 3 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials and Glass Crimp Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from aluminum and magnetic steel caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Blue/Clear
Color Silver
Material Aluminum
Pre-slit No
Septum Silicone/PTFE
Level Level 3
Style Soft
Hardness 30 Shore
Product Line SureSTART Level 3
Thickness (Metric) 1 mm
Certifications/Compliance Specification Certified
Type Crimp Cap
Closure Size 11 mm
For Use With (Equipment) 11 mm Crimp Vials
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.