Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications
GSA_VA

Catalog No. p-7236612
Click to view available options
Color:
Black
Blue
Clear
Orange
Red
Septum:
Natural Rubber/Clear TEF
Red Silicone/Clear PTFE
White Silicone/Red PTFE
White Silicone/Red Polyimide
White Virgin PTFE
Hardness:
45 Shore
53 Shore
55 Shore
60 Shore
Quantity:
100 Pk.
1000/Pk.
5000/Pk.

Catalog No. 03-452-379

Supplier: Thermo Scientific™ 6ARC11NRT1

Only null left
Add to Cart
Add to Cart

Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Natural/Clear
Color Blue
Material Polyethylene
Septum Natural Rubber/Clear TEF
Level Level 2
Hardness 60 Shore
Product Line SureSTART Level 2
Quantity 100 Pk.
Thickness (Metric) 1 mm
Certifications/Compliance Specification Certified
Type Snap Cap
Closure Size 11 mm
For Use With (Equipment) 11 mm Snap Vials
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.