Learn More
Thermo Scientific™ SureSTART™ 13 mm Screw Caps, Level 2 High-throughput Applications

Description
Use Thermo Scientific™ SureSTART™ 13 mm Screw Caps with screw vials that have a 13 mm opening, including our SureSTART 4 mL Glass Screw Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene and polyurethane caps with all-purpose silicone/PTFE septa or PE foam/PTFE septa designed to reduce autosampler needle issues. A pre-slit septa option is available for those who want septa that prevent vial-overfilling issues and re-seal well enough to avoid sample evaporation.
Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Color | Black |
Material | Polypropylene |
Pre-slit | No |
Septum | White Silicone/Red PTFE |
Level | Level 2 |
Hardness | 45 Shore |
Product Line | SureSTART Level 2 |
Thickness (Metric) | 1.5 mm |
Certifications/Compliance | Specification Certified |
Type | Screw Cap |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.