Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials, Level 3 High Performance Applications
GSA_VA

Catalog No. p-7237230
Change view
Click to view available options
Closure Type:
Crimp Cap
Screw Cap
No. per Pack:
100/Pk.
1000/Pk.
5000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type No. per Pack
03-452-201 Crimp Cap 100/Pk.
03-452-241 Screw Cap 100/Pk.
03-452-245 Screw Cap 5000/Pk.
03-452-243 Screw Cap 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-452-201 Supplier Thermo Scientific™ Supplier No. 6PCV11G
Add to Cart
Add to Cart

Use SureSTART™ 2 mL GOLD-Grade Glass Screw and Crimp Top Vials, Performance Level 3, when analyzing analytes that strongly adsorb on the glass surface or are sensitive to sample pH changes.

Choose Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Clear Glass Screw and Crimp Top Vials, Performance Level 3, when analyzing analytes such as polar compounds that strongly adsorb on the glass surface or are sensitive to sample pH changes. These Level 3 vials for high performance applications are made of low-adsorption GOLD-grade glass and offer:

  • Highest glass purity available
  • Lowest possible surface activity
  • Ultra-low adsorption and pH shift for ultra trace analysis

Level 3 vials are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure their physical dimensions and autosampler compatibility, and meet all requirements of US, EU, JPN Pharmacopeia.

Buy in bulk for greater savings.

Features

GOLD-Grade Screw and Crimp Vials:

  • Use 9 mm screw caps and septa or 11 mm crimp caps and septa to seal screw top or crimp top vials, respectively
  • Use Thermo Scientific manual or electronic crimpers and decrimpers to seal and remove your crimp top from the vial

Performance Level 3 Vials – for High Performance Applications

  • Identified by three waves on the vial
  • Convenient write-on patch
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass (HRAM) instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Clear Glass
Volume (Metric) 2 mL
Level Level 3
No. per Pack 100/Pk.
Size (Metric) Opening 11 mm
Base Style Flat Base
Product Line SureSTART Level 3
Volume (Metric) Total 2 mL
Closure Type Crimp Cap
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type GOLD-Grade Glass Crimp Vial
Show More Show Less
What type of vial should I use for chromatographic/chromatogenic analysis of polar compounds?

For very polar compounds, including ionizable biomolecules and inorganic ions, the use of a plastic vial may be considered. Polypropylene vials are included in the SureSTART range as a Level 1 range of products.

Most polar analytes can be analyzed successfully in glass vials with few problems at normal analytical levels. Low concentrations may require investigation of deactivated vials, but in most cases the control of the sample pH is enough to maintain linearity.

Type 1 neutral borosilicate glass is suitable for neutral/acid samples with little change of pH caused by the glass surface.

When would I need inert vials for my chromatography samples?

For analysis of compounds which show interactions with untreated glass surfaces, it may be necessary to use a deactivated glass vial. The effect of adsorption is most apparent when dealing with very low concentrations of the sample. It is likely that this effect will only be identified during calibration. Analytical results will show poor reproducibility and linearity for active samples while non-adsorbing species show good results.

Inert glass products can be found in Performance level 3, and include silanized glass and GOLD-grade technology deactivated glass.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.