Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 20 mm Crimp Caps, Level 2 High-throughput Applications
GSA_VA

Catalog No. p-7236615
Click to view available options
Septum:
Black Butyl/Gray PTFE
Blue Silicone/Clear PTFE
Red Silicone/Natural PTFE
Silicone/Aluminum
White Silicone/Beige PTFE
Material:
Aluminum
Magnetic Steel
Hardness:
40 Shore
45 Shore
50 Shore
55 Shore
Quantity:
100 Pk.
1000 Pk.
5000 Pk.

Use Level 2 Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 20 mm Crimp Caps with crimp vials that have a 20 mm opening, including our SureSTART 10 mL and 20 mL Glass Crimp Top Headspace Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum and magnetic steel caps with silicone/PTFE or butyl/PTFE septa of various hardness values designed to reduce autosampler needle issues. Caps with Pressure Release technology will split to allow the safe release of high internal vial pressures. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

Level 2 SureSTART 20 mm Crimp Caps feature:
• Pressure Release Cap Design – The cap has a perforated ring which will split if the septum is pushed upwards by high internal pressure. This releases the seal to allow pressure to release safely.
• Molded Pharmafix Septa – These septa are composed of a hard central area of PTFE embedded within an outer and upper covering of a softer butyl elastomer.
• High Temperature Septa – A specialized silicone formulation allows these septa to be heated to over 250°C without excessive septum softening or the release of volatile vapors.

The SureSTART Performance Levels

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Black/Gray
Color Silver
Material Aluminum
Septum Black Butyl/Gray PTFE
Material (Seal) Butyl/PTFE
Level Level 2
Style Molded Pharmafix
Hardness 50 Shore
Product Line SureSTART Level 2
Quantity 100 Pk.
Thickness (Metric) 3 mm
Certifications/Compliance Specification Certified
Type Crimp Cap
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.