Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ MSCERT+ Screw Vial and Cap Kits, Level 3 High Performance Applications

Catalog No. p-7237215
Change view
Click to view available options
Volume (Metric):
0.3 mL
1.5 mL
2 mL
Material:
Amber Glass
Clear Glass
Closure Color:
Blue
Gray
Septum:
Silicone/PTFE
Silicone/PTFE, Bonded
Silicone/PTFE, Pre-slit
Silicone/PTFE, Pre-slit, Bonded
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material Closure Color Septum
03-452-529 0.3 mL Clear Glass Blue Silicone/PTFE, Bonded
03-452-525 2 mL Clear Glass Blue Silicone/PTFE, Bonded
03-452-526 2 mL Amber Glass Blue Silicone/PTFE, Bonded
03-452-524 2 mL Amber Glass Blue Silicone/PTFE
03-452-530 0.3 mL Clear Glass Gray Silicone/PTFE, Pre-slit, Bonded
03-452-531 1.5 mL Clear Glass Gray Silicone/PTFE, Pre-slit, Bonded
03-452-527 2 mL Clear Glass Blue Silicone/PTFE, Pre-slit
03-452-528 2 mL Amber Glass Blue Silicone/PTFE, Pre-slit
03-452-523 2 mL Clear Glass Blue Silicone/PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-452-529 Supplier Thermo Scientific™ Supplier No. 6PMCK30LVW
Only null left
Add to Cart
Add to Cart

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT+ Screw Vial and Cap Kits.

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT+ Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

MSCERT+ (Kits only)
Certified high-performance kits for use with mass spectrometry research applications – with an additional level of security.
Our MSCERT+ kits are tested by both LC-MS and GC-MS to ensure that there are no extractables, leachables, or residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results. They are also tested and certified for up to 15 critical physical specifications to prevent technical/performance issues. Customers receive the test results and certificate of analysis in the kit box. Kit components are pre-cleaned to provide the lowest ion content and particulate levels in the vials to protect sample integrity and guarantee that no dirt or dust from manufacturing is present to affect column lifetime and system performance. Highly recommended for direct injection analysis (DIA).

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) Clear/Clear
Diameter (Metric) Opening 6 mm
Diameter (Metric) Inner 12 mm
Material Clear Glass
Volume (Metric) 0.3 mL
Septum Silicone/PTFE, Bonded
Includes 100 Vials and Caps
Size (Metric) Opening 9 mm
Hardness 55 Shore
Product Line SureSTART Level 3
Volume (Metric) Total 0.3 mL
Closure Material Polypropylene
Closure Type Screw Cap, Level 3
Thickness (Metric) 1 mm
Closure Size 9 mm
Marking Spot Yes
Septa Size (Metric) 9 mm
Vial Type 0.3 mL Short Thread Screw Glass Vial, Level 3
Certifications/Compliance MSCERT+
Height (Metric) 32 mm
Product Type MSCERT+ Vial and Cap Kit, Level 3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.