Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Level 1 Everyday Analysis

Catalog No. p-7250656
Click to view available options
Total Volume (Metric) Well:
1300 μL
No. per Pack:
5 Plates
50 Plates
Barcode:
Includes Barcode
No Barcode

Use SureSTART™ WebSeal™ 96-Well Mid-well Plates, Round U-Bottom, Performance Level 1, for everyday chromatography analysis. They are Specification Certified and conform to ANSI-SLAS 4-2004 standards.

Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 96-Well Round U-Bottom Mid-well Plates are designed for everyday chromatography analysis.

They provide an affordable choice for use with most HPLC/UHPLC instrument types, and are ideal for non-regulated laboratories using water, water and polar solvents, and polar solvents.

These 96-well plates are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards. Seal these well plates with SureSTART WebSeal 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1.

Performance Level 1 Plates – for Everyday Analysis

  • Ideal for non-regulated labs that use water and polar solvents
  • Commodity plates, seals, tapes
  • GC tested
  • Suitable for HPLC/UHPLC applications
  • Suitable for biopharmaceutical applications
  • Suitable for QA/QC applications using core detectors
  • Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, Fluorescence, and ELSD
  • All Thermo Scientific SureSTART WebSeal well plates are dimensionally verified

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

About Thermo Scientific WebSeal Well Plates & Mats

Thermo Scientific WebSeal plates and mats are available in three performance levels:

  • Level 1 well plates are for everyday applications and are suitable for non-regulated labs using water and polar solvents
  • Level 2 well plates are for high-throughput applications and are suitable for regulated labs using water and polar solvents
  • Level 3 well plates are for high performance applications and are suitable for regulated labs using all solvent types including non-polar solvents
TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Certified Specification Certified, GC/MS Tested
Array 8 x 12
Product Line SureSTART WebSeal Level 1
Color Clear
Material Polypropylene
No. of Wells 96
Volume (Metric) Working 50 to 1000 μL
Sterility Non-sterile
Surface Treatment Non-coated
Total Volume (Metric) Well 1300 μL
Well Shape Round
No. per Pack 5 Plates
Temperature Range (Metric) -80°C to 121°C
Height (Metric) 31.6 mm
Diameter (Metric) Well 8 mm
Plate Size Mid-well
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.