Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo Medical Corporation SURFLO™ Winged Infusion Set
Click to view available options
Length (English) Needle:
0.5 in.
0.75 in.
Length (English) Tube:
3.5 in.
8 in.
Needle Gauge:
19 G
21 G
23 G
25 G
27 G
Description
- Terumo's soft, flexible interlocking wings readily conform to the body's contour
- The wing is angled for ease of positioning of the needle during venipuncture, or less risk of vessel damage or occlusion of the lumen
- The precisely honed needle with thin wall design assures ease of penetration and continued access with a single insertion
Specifications
Specifications
Product Type | Winged Infusion Set |
Color | Cream |
Material | PVC Tubing |
Needle Gauge | 19 G |
Sterility | Sterile |
Latex Free | Yes |
Length (English) Needle | 0.75 in. |
Length (English) Tube | 3.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction