Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Surgery Board System for Small Animals

Click to view available options
Includes:
Magnetic Base System
No Magnetic Base System
Dimensions (L x W):
30.48 x 20.42 cm
30.48 x 24.82 cm
Description
- Construction: High Density Polyethylene (HDPE) with excellent chemical resistance
- Corner magnets for holding metal accessories
- Recessed Steel Bars for use with magnetic accessories
- Flexible LED lights - provides direct illu
Specifications
Specifications
| Animal | Mouse, Rat |
| For Use With (Application) | Dissection of Small Animals |
| Type | Surgical Board |
| Includes | No Magnetic Base System |
| Magnification | 2.3X (main lens); 4.0X (inset lens) |
| Material | HDPE, Stainless Steel (Warming Plate) |
| Dimensions (L x W) | 30.48 x 24.82 cm |
| Electrical Requirements | 100/240 V 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction