Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Surgery Board System for Small Animals

For small animal surgery, procedure, and dissection platforms.
$1416.00 - $2270.00
Specifications
Animal | Mouse, Rat |
---|---|
For Use With (Application) | Dissection of Small Animals |
Type | Surgical Board |
Magnification | 2.3X (main lens); 4.0X (inset lens) |
Material | HDPE, Stainless Steel (Warming Plate) |
Catalog Number | Mfr. No. | Includes | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Dimensions (L x W) | Price | Quantity & Availability | ||||
14-370-210
![]() |
AIMS™
GSM2 |
Magnetic Base System | 30.48 x 24.82 cm |
Each for $2,270.00
|
|
||||
14-370-211
![]() |
AIMS™
GSS2 |
No Magnetic Base System | 30.48 x 24.82 cm |
Each for $1,917.00
|
|
||||
14-370-213
![]() |
AIMS™
GSS1 |
No Magnetic Base System | 30.48 x 20.42 cm |
Each for $1,416.00
|
|
||||
Description
- Construction: High Density Polyethylene (HDPE) with excellent chemical resistance
- Corner magnets for holding metal accessories
- Recessed Steel Bars for use with magnetic accessories
- Flexible LED lights - provides direct illu
Specifications
Mouse, Rat | |
Surgical Board | |
HDPE, Stainless Steel (Warming Plate) |
Dissection of Small Animals | |
2.3X (main lens); 4.0X (inset lens) | |
100/240 V 50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title