Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Surgical Design Surgical Knife Scalpel Handle
Surgical Design™ Surgical Knife Scalpel Handle used for sharp and precise dissection. Compatible with 60 and 70 Series blades.
$638.00 - $808.50
Specifications
Product Type | Ergonomic Scalpel Handle |
---|---|
Size | # 8 |
For Use With (Equipment) | Compatible with # 60 and # 70 Series Blade |
Disposable | Reusable |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Blade Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Blade Material | Price | Quantity & Availability | |||||
22-079-767
|
Surgical Design
27108 |
Stainless Steel |
Case of 12 for $808.50
|
|
|||||
22-079-768
|
Surgical Design
27108P |
Plastic |
Case of 12 for $638.00
|
|
|||||
Description
- Surgical Design™ Premium products exceed performance and quality expectations. Guaranteed.
- Handles ergonomically designed for precision work
- Comfortable, reusable
- Blades slide on smoothly and securely
- Superb quality and workmanship
- Premium surgical grade stainless steel
- Corrosion protected by passivation and ultrasonic cleaning
- Sterilizable by EtOH/Gamma Radiation
- Fully autoclavable
Specifications
Ergonomic Scalpel Handle | |
Compatible with # 60 and # 70 Series Blade | |
Autoclavable |
# 8 | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title