Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MediPurpose™ SurgiLance™ Lite Safety Lancets

Click to view available options
Depth (English) Needle:
1.4mm
1.8mm
2.2mm
Color:
Gray
Orange
Yellow
Flow Type:
Low (2 to 5μL)
Low (5 to 10μL)
Medium (10 to 20μL)
Description
- Eco-friendly design
- Single use design
- 28-gauge needle
- Easy to use
- Minimizes pain
Specifications
Specifications
Disposable | Single-use |
Model | SurgiLance™ Lite |
Product Type | Safety Lancet |
Needle Gauge | 28G |
Color | Orange |
For Use With (Application) | Glucose test |
Flow Type | Medium (10 to 20μL) |
Depth (English) Needle | 2.2mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction