Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Foot Elevated Immersion Dissection Table
SDP

Catalog No. 23044857 Shop All Mopec Products
Click to view available options
:
8 in. casters

Catalog No. 23-044-857

Supplier: Mopec 60002205

Only null left
Add to Cart
Add to Cart
Request a Quote

The foot-elevated immersion dissection table and dip tank streamlines cadaver handling with durable construction and intuitive operation.

Construction

  • Cadaver tray fabricated for strength and easy drainage.
  • Stainless steel hinged hood
  • 8 in. casters with brake
  • .75 in. ball valve on drain for hose attachment and fluid control
  • Accessory holder (support sockets) located on all (4) corners to accommodate optional accessories

Materials

  • 304 stainless steel with heliarc welded seams and joints ground and polished to a smooth finish

Dimensions

  • 92.7L x 30.4W x 38.7H in.

Capacity

  • 300 Lb.

Performance

  • Foot operated hydraulic lifting mechanism on both ends raises immersion tray.
  • Automatic lock mechanism locks elevation pedals to keep tray in raised position.

Options and Accessories

  • Over-the-body bookstand instrument tray holder

Specifications

Product Type Dissection Table
Material Stainless Steel
Length (English) 92.7 in
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.