Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight Survivor™ X, Alkaline Model
Shop All Streamlight Products
Click to view available options
Color:
Orange
Yellow
Description
- Class I, Div 1 rated, Intrinsically Safe
- Alkaline
- 250 lumens and 447 meter beam distance on High
- Choose Low mode for a longer runtime of up to 15 hours
- High, Low, and Flash modes
- Easy operation of push button switch even with gloves on. Battery indicator in switch.
- Durable nylon construction and 2 meter impact resistance tested
- IP67 Dust-tight and waterproof
Specifications
Specifications
| Light Source | LED |
| Voltage | 1.5 V |
| Battery Run Time | 5 Hrs (High), 15 Hrs (Low) |
| Battery Type | Alkaline |
| Beam Distance | 447 m |
| Candle Power | 41000 Candela (High), 14000 Candela (Low) |
| Case Material | Nylon |
| Certifications/Compliance | Class I and II, Division 1, Groups A, B, C, D, E, F, G; Class III, T-Code: T3/T4 Class I and II, Division 2, Groups A, B, C, D, F, G; Class III, T-Code: T4, Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013), Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position, CEC Compliant |
| Color | Orange |
| Includes | Battery Carrier, (3) AA Alkaline batteries |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction