Learn More
Description
- Suspended Wood Cabinet Height (23.375 in.) tall
- Made from hand selected premium rotary cut maple veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Each suspended cabinet is furnished with complete hanging hardware
- These suspended cabinets are designed to be hung from one of the Fisherbrand table systems
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Cabinet |
| Warranty | 2 years |
| Height (English) | 23.375 in. |
| No. of Drawers | 4 |
| Width (English) | 24 in. |
| Width (Metric) | 61 cm |
| Height (Metric) | 59.4 cm |
| Depth (Metric) | 58.1 cm |
| Color | Auburn Stain |
| Cabinet Type | Suspended |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
