Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Suunto Clinometer
SDPSCI_ED

Catalog No. s63630
Click to view available options
:
Handheld Clinometer

Catalog No. S63630

Supplier: Peco Sales 43830

Only null left
Add to Cart
Add to Cart

Includes

Case

Height, slope and vertical angle measurements made easy.

  • Versatile instrument can be used to measure the height of an object varying from a tree to a building
  • Use to measure slopes and vertical angles
  • Features both percent and degree scales (±150%, ±90°) graduated in 1% and 1° units
  • Easily mounts onto a tripod for increased accuracy

Specifications

Product Type Suunto Clinometer
Includes Case
Weight (Metric) 0.11 kg
Material Aluminum
Weight (English) 4.2 oz.
For Use With (Application) Use to measure slopes and vertical angles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.