Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Copan Diagnostics Sterile Dry Polyester Swab with Plastic Applicator in Peel Pouches
Shop All Copan Diagnostics Inc. Products

Description
Intended for use with Copan Universal Transport Medium (UTM-RT™) System, with no beads.
Specifications
Specifications
Applicator Material | Plastic |
Tip Material | Polyester |
Packaging | Individual Peel Pouch |
For Use With (Application) | For use with Copan Universal Transport Medium (UTM-RT) System, with no beads. |
Length (English) | 5.67 in. |
Length (Metric) | 144 mm |
No. per Case | 1000/Cs. |
Breakpoint | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction