Learn More
Symmetry Shield™ C8 Reversed Phase HPLC Column, 3.5 μm, 4.6 mm x 50 mm
Shop All Waters Chromatography Solutions Products
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Particle Size | 3.5 μm |
| pH | 2 to 8 |
| Pore Size | 100 Å |
| USP Type | L7 |
| Stationary Phase | C8 |
| Packing Material | Silica |
| Carbon Load | 15% |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.