Learn More
Waters Corporation Symmetry Shield RP8 Prep Column
Shop All Waters Chromatography Solutions Products
Description
- The reduced silanol activity for the SymmetryShield RP8 column significantly improves peak shape and resolution.
Specifications
Specifications
| Diameter (Metric) | 19 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Quantity | 1/Ea. |
| USP Type | L7 |
| Endcapped | Yes |
| Product Type | Preparative Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.