Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Syncronis™ HILIC HPLC Columns

Catalog No. 03050348 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.7 μm
3 μm
5 μm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-050-348 100 mm 2.1 mm 1.7 μm
97-505-052130 50 mm 2.1 mm 5 μm
97-505-102130 100 mm 2.1 mm 5 μm
97-505-152130 150 mm 2.1 mm 5 μm
97-505-153030 150 mm 3 mm 5 μm
97-505-154630 150 mm 4.6 mm 5 μm
97-505-254630 250 mm 4.6 mm 5 μm
03-452-179 150 mm 4.6 mm 3 μm
03-452-177 100 mm 4.6 mm 3 μm
03-452-176 50 mm 2.1 mm 3 μm
03-050-345 50 mm 2.1 mm 1.7 μm
97-505-014001 10 mm 4 mm 5 μm
97-505-012101 10 mm 2.1 mm 5 μm
97-505-054630 50 mm 4.6 mm 5 μm
97-505-103030 100 mm 3 mm 5 μm
97-505-253030 250 mm 3 mm 5 μm
97-505-254030 250 mm 4 mm 5 μm
03-050-349 100 mm 3 mm 1.7 μm
03-050-347 50 mm 4.6 mm 1.7 μm
97-505-013001 10 mm 3 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 03-050-348 Supplier Thermo Scientific™ Supplier No. 97502102130
Add to Cart
Add to Cart

Maximize liquid chromatography reproducibility and laboratory productivity using Thermo Scientific™ Syncronis™ HILIC LC Columns.

Ensure consistent, predictable separations of polar and hydrophilic analytes with Thermo Scientific™ Syncronis™ HILIC LC Columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides alternative selectivity to C18 columns without ion-pairing or derivatization. The highly organic mobile phases used with Syncronis HILIC phases facilitate efficient desolvation in ESI-MS detection and improved sensitivity.

Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
Exceptional Column-to-Column Consistency
  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
  • Enhanced automated packing process
Alternative Selectivity
  • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes
  • No need for ion-pair or derivatization
Enhanced Sensitivity with MS Detection
  • Highly organic mobile phase facilitates desolvation in ESI-MS
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18130 psi (1250 bar)
Particle Size 1.7 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
Stationary Phase Zwitterionic
Product Line Syncronis
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 5%
Column Type HILIC
Phase HILIC
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.