Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Syngene™ Emission Filter
GREENER_CHOICESDP

Catalog No. 01257199 Shop All Synoptics, Inc. Products
Change view
Click to view available options
Wavelength:
605 ±10 nm
655 nm, 633 to 675 nm range
705 ±10 nm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01-257-199 705 ±10 nm
01-257-195 605 ±10 nm
01-257-198 655 nm, 633 to 675 nm range
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-257-199 Supplier Syngene™ Supplier No. FILT705GX
Add to Cart
Add to Cart

Syngene™ Emission Filter works in conjuction with the Syngene Gbox and Gbox Mini Systems.

  • For use in GBOX and Gbox Mini systems 7 position filter wheel.

Specifications

Product Type Filter
For Use With (Equipment) Gbox and Gbox Mini
Wavelength 705 ±10 nm
Intensity Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.