Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Addition Funnels with Pressure Equalizing Arm and Glass Stopcock
GREENER_CHOICESDP

Catalog No. 31501713 Shop All Kemtech Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
60 mL
125 mL
250 mL
Joint Number:
14/20
24/40

Cylindrical style addition funnel with pressure equalizing arm and glass stopcock

  • Top outer and lower inner standard taper joints of same size

Specifications

Capacity (Metric) 10 mL
Joint Number 14/20
Product Type Pressure-equalizing Funnel with Glass Stopcock
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.