Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Buchner Filter Funnels



Click to view available options
Capacity (Metric):
1000 mL
15 mL
150 mL
2 mL
2000 mL
30 mL
350 mL
5000 mL
60 mL
600 mL
Porosity:
Coarse
Course
Extra Coarse
Extra Course
Fine
Medium
Diameter (Metric) Disc:
10mm
120 mm
150 mm
180 mm
20mm
30mm
40mm
60mm
80mm
90mm
Description
- Sealed in glass fritted disc of listed size and porosity
- Porosity: XC-Extra Coarse, C-Coarse, M-Medium, F-Fine
- Not recommended for filtration where pressure would exceed 15 psi
Specifications
Specifications
Diameter (Metric)Top | 153 mm |
Capacity (Metric) | 2000 mL |
Material | Borosilicate Glass |
Height (Metric) | 331 mm |
Color | Clear |
For Use With (Application) | Filtering particulates from substances |
Diameter (Metric) Disc | 150 mm |
Porosity | Fine |
Quantity | 1 |
Product Type | Buchner Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction