Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Buchner Funnels with Perforated Glass Plate
GREENER_CHOICESDP

Catalog No. 31501540 Shop All Kemtech Products
Click to view available options
Capacity (Metric):
60 mL
150 mL
350 mL
600 mL
Diameter (Metric) Disc:
42mm
60mm
80mm
90mm

With sealed in perforated glass disc to support filter media

  • Design solves contamination problem with fritted disc and blindness problem with ceramic Buchner funnel
  • Note: Not recommended for filtration where pressure would exceed 15 psi

Specifications

Capacity (Metric) 150 mL
Material Borosilicate Glass (3.3)
Color Clear
Diameter (Metric) Disc 60mm
Product Type Buchner Funnel with Perforated Glass Plate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.