Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Chromatography Column with PTFE Stopcock
GREENER_CHOICESDP

Catalog No. 31500975
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
406 mm
457 mm
610 mm
Diameter (Metric) Inner:
10 mm
13.4 mm
20 mm
26 mm
40 mm
53 mm
73 mm
Size (Metric) Stopcock:
2 mm bore
4 mm bore
Diameter (Metric) Outer:
13 mm
17 mm
26 mm
32 mm
46 mm
60 mm
80 mm

Chromatography Column with PTFE Stopcock for flash chromatography.

  • General purpose chromatography column with PTFE stopcock.
  • With reinforced beaded top.
  • Heavy-wall design increases safety.

Specifications

Type Chromatography Column
Diameter (Metric) Inner 13.4 mm
Size (Metric) Stopcock 2 mm bore
Length (Metric) 305 mm
Diameter (Metric) Outer 17 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.