Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Chromatography Column with PTFE Stopcock

Shop All Kemtech Products


Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
406 mm
457 mm
610 mm
Diameter (Metric) Inner:
10 mm
13.4 mm
20 mm
26 mm
40 mm
53 mm
73 mm
Size (Metric) Stopcock:
2 mm bore
4 mm bore
Diameter (Metric) Outer:
13 mm
17 mm
26 mm
32 mm
46 mm
60 mm
80 mm
Description
- General purpose chromatography column with PTFE stopcock.
- With reinforced beaded top.
- Heavy-wall design increases safety.
Specifications
Specifications
| Type | Chromatography Column |
| Diameter (Metric) Inner | 20 mm |
| Size (Metric) Stopcock | 2 mm bore |
| Length (Metric) | 457 mm |
| Diameter (Metric) Outer | 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction