Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Chromatography Column with Spherical Joint, Reservoir, Fritted Disc and PTFE Stopcock
GREENER_CHOICESDP

Catalog No. 31500959
Click to view available options
Length (Metric):
203 mm
254 mm
305 mm
457 mm
Diameter (Metric) Inner:
13.4 mm
20 mm
26 mm
40 mm
Capacity (Metric) Reservoir:
100 mL
250 mL
500 mL

For flash chromatography

  • General purpose chromatography column with reservoir, PTFE stopcock and top 35/20 spherical joint
  • With coarse porosity fritted disc to support column packing
  • Heavy-wall design increases safety

Specifications

Diameter (Metric) Inner 26 mm
Joint Size 35/20
Capacity (Metric) Reservoir 500 mL
Size (Metric) Stopcock 2 mm bore
Length (Metric) 254 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.