Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Distillation Condensers

Shop All Kemtech Products


Click to view available options
Standard Taper Joint:
14/20
19/22
24/40
Height (Metric):
Jacket: 110mm; Overall: 180mm
Jacket: 110mm; Overall: 200mm
Jacket: 200mm; Overall: 280mm
Jacket: 200mm; Overall: 330mm
Description
- Jacket permits the column to be used as a condenser
- With top outer and lower inner standard taper joints
Specifications
Specifications
| Height (Metric) | Jacket: 110mm; Overall: 180mm |
| Type | Distillation Condenser |
| Standard Taper Joint | 14/20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction