Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distillation Receiver, Dean Stark
GREENER_CHOICESDP

Catalog No. 31501063 Shop All Kemtech Products
Click to view available options
Standard Taper Joint:
14/20
19/22
24/40
29/42
Capacity:
5 mL
10 mL
20 mL
Height (Metric):
190mm
205mm
275mm
325mm
Width (Metric):
65mm
75mm
95mm

For easy separation of water from reaction or distillation system

  • Graduated
  • With upper outer and lower inner standard taper joints, both of same size
  • PTFE stopcock with 2 mm bore

Specifications

Width (Metric) 65mm
Height (Metric) 190mm
Type Distillation Receiver
Capacity 10 mL
Standard Taper Joint 14/20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.