Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Distillation Receiver, Dean Stark



Click to view available options
Standard Taper Joint:
14/20
19/22
24/40
29/42
Capacity:
5 mL
10 mL
20 mL
Height (Metric):
190mm
205mm
275mm
325mm
Width (Metric):
65mm
75mm
95mm
Description
- Graduated
- With upper outer and lower inner standard taper joints, both of same size
- PTFE stopcock with 2 mm bore
Specifications
Specifications
Width (Metric) | 95mm |
Height (Metric) | 275mm |
Type | Distillation Receiver |
Capacity | 10 mL |
Standard Taper Joint | 29/42 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction